Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Auto Body Paint, Glossy, 11 oz. 251600

Auto Body Paint, Glossy, 11 oz. (Discontinued)

  • Mfr # 251600
  • Zoro # G3538202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251600
Zoro #
G3538202
UPC #
020066191849
Country of Origin
Unknown

Dimensions

Size
11 oz.

Details

Item
Auto Body Paint
Paint Color Family
Blues
Finish
Glossy
Color
Blue
Coverage
8 to 10 sq. ft.
VOC Content
585g/L
Dry Time
1 hr.
Dry Time Recoat
24 hr.
Resin Type
Modified Alkyd
Dry Time Tack Free
1/2 hr.
Application Temperature
50 to 90 Degrees F
Application Method
Spray

Description

Auto Body Paint, Blue, Gloss Finish, Container Size 11 oz, Net Weight 11 oz, Dry Time 1/2 hr, Dry Time Recoat 1 hr, Dry Time Tack Free 1/2 hr, Application Temperature 50 to 90 Degrees F, Application Method Spray, VOC Content 585g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.