Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Auto Body Paint, Gray, 1 Qt. 253499

Auto Body Paint, Gray, 1 Qt. (Discontinued)

  • Mfr # 253499
  • Zoro # G3525742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253499
Zoro #
G3525742
UPC #
020066195311
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Application Method
Spray
Color
Gray
Color Family
Grays
Finish
Flat
Coverage
40 to 50 sq. ft.
Dry Time
20 min
Application Temperature
50 Degrees to 90 Degrees F
Paint and Primer Sub Category
Primers
VOC Content
195 g/L
Paint Color Family
Grays
Dry Time Tack Free
30 min to 1 hr
Base Type
Solvent
Item
Auto Body Primer
Resin Type
Glycerin Ester, Nitrocellulose, Phenolic Alkyd
Dry Time Recoat
1 hr
Exposure Conditions
Exterior Durability
Standards
ANSI Z88.2, NIOSH/MSHA, OSHA 1910.134
Compatible Surface Material
Metal
Sheen
Flat
Features
Acrylic Lacquer Primer Formulation, Ready to Spray System, Rust Inhibitive Base
Coating Application
Rust Inhibitor
Maximum Temperature Resistance
200 Degrees F
Coverage Area
1 to 1.2 sq m/L
VOC Compliant
Yes
Shelf Life
2 yr
Use Location
Exterior
Series Number
ATO-41
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Surface Texture
Smooth
Dry Time to Recoat
1 hr
Brand and Series
Rust-Oleum Automotive

Description

Auto Body Primer, Coating Application Rust Inhibitor, Color Family Gray, Compatible Surface Material Metal, Sheen Flat, Resin Type Glycerin Ester, Nitrocellulose, Phenolic Alkyd, Color Gray, Container Size 1 qt, Coverage Area 1 to 1.2 sq m/L, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Application Method Spray, Dry Time Tack Free 30 min to 1 hr, Dry Time to Recoat 1 hr, Features Acrylic Lacquer Primer Formulation, Ready to Spray System, Rust Inhibitive Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.