Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Auto Body Paint, Metallic Clear, 1 Qt. 253521

Auto Body Paint, Metallic Clear, 1 Qt. (Discontinued)

  • Mfr # 253521
  • Zoro # G3518417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253521
Zoro #
G3518417
UPC #
020066195427
Country of Origin
Unknown

Dimensions

Container Size
1 qt
Size
1 qt.

Details

Application Method
Brush, Spray
Color
Metallic Clear
Color Family
Clears
Finish
Clear
Coverage
50 to 75 sq. ft.
Dry Time
1/2 hr
Base Type
Solvent
Resin Type
Acrylic Lacquer
Application Temperature
50 Degrees to 90 Degrees F
VOC Content
395 g/L
Paint Color Family
Clears
Item
Auto Body Paint
Dry Time Tack Free
1/2 hr
Dry Time Recoat
1 hr

Description

Auto Body Paint, Metallic Clear, Gloss Finish, Container Size 1 qt, Dry Time 30 min, Dry Time Recoat 1 hr, Dry Time Tack Free 30 min, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Spray, VOC Content 395 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.