Zoro Homepage
This item is Discontinued.
Rust-Oleum Auto Body Paint, Satin, 1 qt. 253507

Auto Body Paint, Satin, 1 qt. (Discontinued)

  • Mfr # 253507
  • Zoro # G3531141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253507
Zoro #
G3531141
UPC #
020066195397
Country of Origin
United States

Dimensions

Size
1 qt.

Details

Item
Auto Body Paint
Paint Color Family
Oranges
Finish
Satin
Color
Hugger Orange
Coverage
40 to 50 sq. ft.
VOC Content
Less Than400g/L
Dry Time
30 min.
Dry Time Recoat
1 hr.
Application Temperature
50 to 90 Degrees F
Application Method
Brush, Spray
Paint and Primer Sub Category
Specialty Spray Paint
Dry Time Tack Free
1/2 hr.
Resin Type
Acrylic

Description

Auto Body Paint, Hugger Orange, Satin Finish, Container Size 1 qt, Dry Time 1/2 hr, Dry Time Recoat 1 hr, Dry Time Tack Free 1/2 hr, Application Temperature 50 to 90 Degrees F, Application Method Brush, Spray, VOC Content 414g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.