Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Auto Body Paint, White, 12 oz. 252467

Auto Body Paint, White, 12 oz. (Discontinued)

  • Mfr # 252467
  • Zoro # G3308426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252467
Zoro #
G3308426
UPC #
020066194062
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Item
Auto Body Paint
Color
White
Net Weight
12 oz.
Coverage
8 to 12 sq. ft.
Dry Time
1 to 2 hr.
Standards
VOC and MIR Compliant
Application Temperature
50 to 90 Degrees F
Dry Time Tack Free
15 min.
Dry Time Recoat
1 to 48 hr.

Description

Auto Body Paint, White, Semi-Gloss Finish, Container Size 12 oz., Net Weight 12 oz., Coverage 8 to 12 sq. ft., Dry Time 1 to 2 hr., Dry Time Recoat 1 to 48 hr., Dry Time Tack Free 15 min., Application Temperature 50 to 90 Degrees F, Standards VOC and MIR Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.