Auto Lacquer Paint, Spray, Blue, 10 oz
- Mfr # 340457
- Zoro # G402658158
product price:Â
$
11.65
/ea
Key Features
Application Method
Spray
Color
Blue
Color Family
Blue
Container Size
10 fl oz
Finish
Metallic Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340457
- Zoro #
- G402658158
- UPC #
- 020066429973
- Country of Origin
- United States
- Application Method
- Spray
- Color
- Blue
- Color Family
- Blue
- Finish
- Metallic Gloss
- Brand and Series
- Rust-Oleum Automotive
- Application Temperature
- 50 to 90 degrees F
- Resin Type
- Cellulose Acetate Butyrate
- Dry Time Tack Free
- 24 hr
- Spray Paints Item
- Automotive Spray Paint
- Dry Time
- 20 min
- Base Type
- Solvent
- Minimum Application Temperature
- 50 Degrees F
- Coverage Area
- Varies
- Maximum Application Temperature
- 90 Degrees F
- Sheen
- Chrome
- Sub Brand
- Custom
- Compatible Surface Material
- Metal
- Net Weight
- 10 oz
- Standards
- HMIS Rated; NFPA Rated
- Wire Color
- Chrome Blue
- Item
- Auto Body Paint
- Paint Dispensing Style
- Inverted
Dimensions
- Container Size
- 10 fl oz
- Size
- 11 Oz
Description
Auto Body Paint, Base Type Solvent, Color Family Blue, Compatible Surface Material Metal, Sheen Chrome, Resin Type Cellulose Acetate Butyrate, Color Chrome Blue, Container Size 10 oz, Coverage Area Varies, Sub Brand Custom, Paint Dispensing Style Inverted, Dry Time 20 min, Dry Time Tack Free 24 hr, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 50 Degrees F, Net Weight 10 oz, Standards HMIS Rated; NFPA Rated
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.