Zoro Homepage

Automotive 600 Degrees F Engine Enamel Spray, Blue, Gloss, 11 oz

  • Mfr # 363574

  • Zoro # G515093617


product price: $8.99
/ea

Key Features

Color
Blue
Container Size
11 oz
Finish
Gloss
Standards
NIOSH Approved
Resin Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363574
Zoro #
G515093617
UPC #
020066482480
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Blue
Finish
Gloss
Standards
NIOSH Approved
Item
Automotive Engine Enamel
Resin Type
Acrylic
Dry Time
24 hr
Base Type
Solvent
Coverage Area
2 to 14 sq ft
Resistance Properties
Chemical Resistant
Paint Dispensing Style
Upright
Sheen
Clear
Sub Brand
Rust-Oleum
Series Number
145
Features
Stops Rust Formula, Superior Color Retention
Coating Application
Ceramic Coating
Shelf Life
2 yr
Heat Resistant
Yes
Surface Texture
Smooth
Flammability
Flammable
Maximum Application Temperature
600 Degrees F
Container Type
Spray Can
Finish Texture
No Texture
Maximum Temperature Resistance
600 Degrees F
Compatible Surface Material
Metal
Use Location
Exterior

Description

Rust-Oleum Automotive Engine Enamel creates a smooth finish and is formulated for use on automotive engines and other automotive surfaces which reach intermittent temperatures up to 600°F (315°C). This ceramic coating provides added durability and increased fade resistance.


  • Ceramic coating
  • Resists heat up to 600°F
  • Superior color retention
  • Chemical resistant
  • Stops Rust formula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.