Automotive 600 Degrees F Engine Enamel Spray, Daytona Yellow, Gloss, 11 oz

  • Mfr # 366434

  • Zoro # G515093730


product price: $10.19
/ea

Key Features

Color
Yellow
Container Size
11 oz
Finish
Gloss
Base Type
Solvent
Resin Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366434
Zoro #
G515093730
UPC #
020066488017
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Yellow
Finish
Gloss
Item
Automotive Engine Enamel
Base Type
Solvent
Resin Type
Acrylic
Standards
NIOSH Approved
Dry Time
24 hr
Maximum Temperature Resistance
600 Degrees F
Features
Stops Rust Formula, Superior Color Retention
Use Location
Exterior
Maximum Application Temperature
600 Degrees F
Surface Texture
Smooth
Shelf Life
2 yr
Sub Brand
Rust-Oleum
Resistance Properties
Chemical Resistant
Paint Dispensing Style
Upright
Compatible Surface Material
Metal
Coating Application
Ceramic Coating
Sheen
Clear
Flammability
Flammable
Series Number
145
Container Type
Spray Can
Finish Texture
No Texture
Coverage Area
2 to 14 sq ft
Heat Resistant
Yes

Description

Rust-Oleum Automotive Engine Enamel creates a smooth finish and is formulated for use on automotive engines and other automotive surfaces which reach intermittent temperatures up to 600°F (315°C). This ceramic coating provides added durability and increased fade resistance.


  • Ceramic coating
  • Resists heat up to 600°F
  • Superior color retention
  • Chemical resistant
  • Stops Rust formula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.