Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive 600 Degrees F Engine Primer Spray, Cast Coat Aluminum, Gloss, 11 oz

  • Mfr # 366429

  • Zoro # G415093601


product price: $11.55
/ea

Key Features

Color
Gray
Container Size
11 oz
Finish
Gloss
Standards
NIOSH Approved
Dry Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
366429
Zoro #
G415093601
UPC #
020066487966
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Gray
Finish
Gloss
Standards
NIOSH Approved
Dry Time
24 hr
Resin Type
Acrylic
Base Type
Solvent
Item
Automotive Engine Enamel
Sub Brand
Rust-Oleum
Paint Dispensing Style
Upright
Sheen
Clear
Coating Application
Ceramic Coating
Maximum Application Temperature
600 Degrees F
Coverage Area
2 to 14 sq ft
Compatible Surface Material
Metal
Heat Resistant
Yes
Use Location
Exterior
Series Number
145
Finish Texture
No Texture
Shelf Life
2 yr
Surface Texture
Smooth
Container Type
Spray Can
Maximum Temperature Resistance
600 Degrees F
Features
Stops Rust Formula, Superior Color Retention
Resistance Properties
Chemical Resistant
Flammability
Flammable

Description

Rust-Oleum Automotive Engine Enamel creates a smooth finish and is formulated for use on automotive engines and other automotive surfaces which reach intermittent temperatures up to 600°F (315°C). This ceramic coating provides added durability and increased fade resistance.


  • Ceramic coating
  • Resists heat up to 600°F
  • Superior color retention
  • Chemical resistant
  • Stops Rust formula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.