Zoro Homepage

Automotive 600 Degrees F Engine Primer Spray, Clear, Gloss, 11 oz

  • Mfr # 363572

  • Zoro # G815093683


product price: $8.99
/ea

Key Features

Color
Clear
Container Size
11 oz
Finish
Gloss
Resin Type
Acrylic
Standards
NIOSH Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363572
Zoro #
G815093683
UPC #
020066482466
Country of Origin
United States

Dimensions

Container Size
11 oz

Description

Rust-Oleum Automotive Engine Enamel creates a smooth finish and is formulated for use on automotive engines and other automotive surfaces which reach intermittent temperatures up to 600°F (315°C). This ceramic coating provides added durability and increased fade resistance.


  • Ceramic coating
  • Resists heat up to 600°F
  • Superior color retention
  • Chemical resistant
  • Stops Rust formula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.