Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive 600 Degrees F Engine Primer Spray, Gray, Flat, 11 oz

  • Mfr # 363573

  • Zoro # G415093618


product price: $10.49
/ea

Key Features

Color
Gray
Container Size
11 oz
Finish
Flat Primer
Dry Time
24 hr
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363573
Zoro #
G415093618
UPC #
020066482473
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Gray
Finish
Flat Primer
Dry Time
24 hr
Base Type
Solvent
Standards
NIOSH Approved
Resin Type
Acrylic
Item
Automotive Engine Enamel
Heat Resistant
Yes
Sub Brand
Rust-Oleum
Flammability
Flammable
Finish Texture
No Texture
Maximum Application Temperature
600 Degrees F
Sheen
Clear
Compatible Surface Material
Metal
Container Type
Spray Can
Paint Dispensing Style
Upright
Shelf Life
2 yr
Resistance Properties
Chemical Resistant
Series Number
145
Maximum Temperature Resistance
600 Degrees F
Coverage Area
2 to 14 sq ft
Coating Application
Ceramic Coating
Surface Texture
Smooth
Use Location
Exterior
Features
Stops Rust Formula, Superior Color Retention

Description

Rust-Oleum Automotive Engine Primer bonds to bare metal and helps create a smooth topcoat finish. It is specially formulated to prevent rust and is recommended for use on automotive engines and other automotive surfaces, which reach intermittent temperatures up to 600°F (315°C).


  • Ceramic coating
  • Resists heat up to 600°F
  • Superior color retention
  • Chemical resistant
  • Stops Rust formula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.