Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Coating, Gold, 11 oz

  • Mfr # 368077

  • Zoro # G422577071


product price: $8.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368077
Zoro #
G422577071
UPC #
020066491383
Country of Origin
United States

Description

Automotive Coating, Base Type Solvent, Color Family Metallic, Compatible Surface Material Metal, Sheen Metallic, Finish Texture Gloss, Resin Type Acrylic, Color Gold, Container Size 11 oz, Coverage Area 8 to 10 sq ft, Sub Brand Stops Rust, Coating Application Rust Preventative, Container Type Aerosol Can, Dry Time 30 min, Dry Time to Recoat 10 min, Features Stops Rust Formula, Flammability Flammable, Heat Resistant Yes, Maximum Temperature Resistance 200 Degrees F, Net Weight 11 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.