Automotive Custom 5-in-1 High Heat Spray Paint, Clear, Gloss, 12 oz
- Mfr # 400092
- Zoro # G023371573
product price:
$
14.05
/ea
Sold in multiples of 6 for
$84.30
Key Features
Dry Time Tack Free
30 min
Color
Clear
Dry Time Recoat
Anytime after 1 hr
Coverage
6 to 10 sq ft
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400092
- Zoro #
- G023371573
- UPC #
- 020066054557
- Country of Origin
- United States
Details
- Dry Time Tack Free
- 30 min
- Color
- Clear
- Dry Time Recoat
- Anytime after 1 hr
- Coverage
- 6 to 10 sq ft
- Application Method
- Spray
- Color Family
- Metallic
- Application Temperature
- 50 Degrees to 90 Degrees F
- Resin Type
- Silicone
- Spray Paints Item
- Spray Paint
- Finish
- Gloss
Description
Rust‐Oleum Automotive High Heat with Custom Spray 5‐in‐1 delivers durable protection for surfaces exposed to extreme temperatures. This tough protective enamel is designed to withstand intermittent heat up to 2000°F (1093°C). The ceramic‐based formula provides enhanced durability and improved fade resistance for long‐lasting performance. Custom Spray 5‐in‐1 technology allows you to choose from five spray patterns for greater control and confidence during application.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.