Automotive Custom 5-in-1 Sandable Primer Spray, Black, 12 oz
- Mfr # 399968
- Zoro # G323371549
product price:
$
13.85
/ea
Sold in multiples of 6 for
$83.10
Key Features
Coverage
10 to 15 sq ft
Dry Time Recoat
Immediately
Dry Time Tack Free
10 min
Application Temperature
50 Degrees to 90 Degrees F
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399968
- Zoro #
- G323371549
- UPC #
- 020066054182
- Country of Origin
- United States
- Coverage
- 10 to 15 sq ft
- Dry Time Recoat
- Immediately
- Dry Time Tack Free
- 10 min
- Application Temperature
- 50 Degrees to 90 Degrees F
- Application Method
- Spray
- Color
- Black
- Resin Type
- Short Oil Alkyd
- Spray Paints Item
- Primer
Description
Rust Oleum Sandable Primer with Custom Spray 5‐in‐1 delivers a tough, rust‐inhibitive base for most automotive lacquers and enamels. The sandable formula smooths easily to help achieve a clean, professional finish. Featuring Custom Spray 5‐in‐1 technology, it allows you to select from five spray patterns for superior control and precision. The advanced spray system works at any angle, including upside down, making it ideal for hard‐to‐reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.