Shop RUST-OLEUM
See all product information
Create Account
Automotive Custom 5-in-1 Self Etching Primer Spray, Dark Green, 12 oz
- Mfr # 399969
- Zoro # G923371574
product price:
$
13.75
/ea
Sold in multiples of 6 for
$82.50
Key Features
Spray Paints Item
Primer
Resin Type
Modified Alkyd
Dry Time Tack Free
10 min
Application Method
Spray
Application Temperature
50 Degrees to 90 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399969
- Zoro #
- G923371574
- UPC #
- 020066054199
- Country of Origin
- United States
- Spray Paints Item
- Primer
- Resin Type
- Modified Alkyd
- Dry Time Tack Free
- 10 min
- Application Method
- Spray
- Application Temperature
- 50 Degrees to 90 Degrees F
- Coverage
- 10 to 12 sq ft
- Color
- Dark Green
Description
Rust Oleum Self‐Etching Primer with Custom Spray 5‐in‐1 prepares bare metal, aluminum, and fiberglass surfaces to promote maximum adhesion and a smooth top coat. The self‐etching formula helps stop rust and is an essential step toward achieving a professional‐looking finish. Custom Spray 5‐in‐1 technology lets you choose from five spray patterns for superior control and precision. The advanced spray system allows application at any angle, including upside down, for hard‐to‐reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.