Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Enamel Spray, Solvent, Black

  • Mfr # 394893

  • Zoro # G315890713


product price: $9.99
/ea

Key Features

Container Size
12 Ounces
Resin Type
Acrylic Modified Alkyd
Net Weight
12 oz
Dry Time
1 hr.
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394893
Zoro #
G315890713
UPC #
020066046507
Country of Origin
United States

Dimensions

Container Size
12 Ounces

Details

Paint and Primer Finish
Gloss
Color
Black
Item
Automotive Enamel Spray
Resin Type
Acrylic Modified Alkyd
Net Weight
12 oz
Dry Time
1 hr.
Base Type
Solvent
Flammability
Flammable
Sub Brand
2X Automotive Enamel with Custom Spray 5-in-1
Surface Texture
Smooth
Sheen
Gloss
Paint Dispensing Style
Any Angle
Coverage Area
10 to 12 sq ft
Compatible Surface Material
Metal, Plastic, Wood
Use Location
Exterior, Interior
Includes
5 Spray Pattern Dial
Container Type
Spray Can
Features
Any-angle spray system allows you to cover hard-to-reach areas, Apply to a variety of surfaces - metal, plastic, wood and more, Delivers ultimate coverage, Dries fast
Finish Texture
No Texture
Coating Application
Automotive Spray Paint
Dry Time Tack Free
20 min.
Finish
Gloss
Coverage
10-12 sq. ft./can
Brand and Series
Rust-Oleum Automotive 2X
Application Method
Spray
Standards
ANSI Z88.2, CERCLA - SARA Hazard Category, OSHA 1910.134, SARA Section 313
Color Family
Black
Spray Paints Item
Automotive Spray Paint
Application Temperature
50 to 90 degrees F

Description

Automotive Enamel Spray, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Enamel, Color Black, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Sub Brand 2X Automotive Enamel with Custom Spray 5-in-1, Paint Dispensing Style Any Angle, Coating Application Automotive Spray Paint, Container Type Spray Can, Dry Time 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.