Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Enamel Spray, Solvent, Black

  • Mfr # 394896

  • Zoro # G215890653


product price: $9.99
/ea

Key Features

Container Size
12 Ounces
Resin Type
Acrylic Modified Alkyd
Dry Time
1 hr.
Base Type
Solvent
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394896
Zoro #
G215890653
UPC #
020066046569
Country of Origin
United States

Dimensions

Container Size
12 Ounces

Details

Resin Type
Acrylic Modified Alkyd
Dry Time
1 hr.
Base Type
Solvent
Item
Automotive Enamel Spray
Net Weight
12 oz
Paint and Primer Finish
Flat
Color
Black
Flammability
Flammable
Sub Brand
2X Automotive Enamel with Custom Spray 5-in-1
Sheen
Flat
Compatible Surface Material
Metal, Plastic, Wood
Includes
5 Spray Pattern Dial
Paint Dispensing Style
Any Angle
Container Type
Spray Can
Coverage Area
10 to 12 sq ft
Use Location
Exterior, Interior
Surface Texture
Smooth
Finish Texture
No Texture
Features
Any-angle spray system allows you to cover hard-to-reach areas, Apply to a variety of surfaces - metal, plastic, wood and more, Delivers ultimate coverage, Dries fast
Coating Application
Automotive Spray Paint
Coverage
10-12 sq. ft./can
Color Family
Black
Brand and Series
Rust-Oleum Automotive 2X
Application Method
Spray
Finish
Flat
Spray Paints Item
Automotive Spray Paint
Application Temperature
50 to 90 degrees F
Dry Time Tack Free
20 min.
Standards
ANSI Z88.2, CERCLA - SARA Hazard Category, OSHA 1910.134, SARA Section 313

Description

Automotive Enamel Spray, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Plastic, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Acrylic Enamel, Color Black, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Sub Brand 2X Automotive Enamel with Custom Spray 5-in-1, Paint Dispensing Style Any Angle, Coating Application Automotive Spray Paint, Container Type Spray Can, Dry Time 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.