Zoro Homepage

Automotive Enamel Spray, Solvent, Black

  • Mfr # 394897

  • Zoro # G515890650


product price: $12.09
/ea

Key Features

Resin Type
Acrylic Enamel
Net Weight
12 oz
Base Type
Solvent
Container Size
12 oz
Dry Time
48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394897
Zoro #
G515890650
UPC #
020066046576
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Resin Type
Acrylic Enamel
Item
Automotive Enamel Spray
Net Weight
12 oz
Base Type
Solvent
Color
Black
Dry Time
48 hr
Paint and Primer Finish
Semi Gloss
Paint Dispensing Style
Any Angle
Use Location
Exterior, Interior
Coverage Area
10 to 12 sq ft
Sub Brand
2X Automotive Enamel with Custom Spray 5-in-1
Includes
5 Spray Pattern Dial
Flammability
Flammable
Finish Texture
No Texture
Container Type
Spray Can
Compatible Surface Material
Metal, Plastic, Wood
Sheen
Semi Gloss
Features
Any-angle spray system allows you to cover hard-to-reach areas, Apply to a variety of surfaces - metal, plastic, wood and more, Delivers ultimate coverage, Dries fast
Surface Texture
Smooth
Coating Application
Automotive Spray Paint

Description

Automotive Enamel Spray, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Plastic, Wood, Sheen Semi Gloss, Finish Texture No Texture, Resin Type Acrylic Enamel, Color Black, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Sub Brand 2X Automotive Enamel with Custom Spray 5-in-1, Paint Dispensing Style Any Angle, Coating Application Automotive Spray Paint, Container Type Spray Can, Dry Time 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.