Zoro Homepage

Automotive Enamel Spray, Solvent, Clear

  • Mfr # 394895

  • Zoro # G115890722


product price: $11.49
/ea

Key Features

Resin Type
Acrylic Enamel
Dry Time
48 hr
Container Size
12 oz
Net Weight
12 oz
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394895
Zoro #
G115890722
UPC #
020066046538
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Automotive Enamel Spray
Resin Type
Acrylic Enamel
Dry Time
48 hr
Paint and Primer Finish
Gloss
Color
Clear
Net Weight
12 oz
Base Type
Solvent
Coverage Area
10 to 12 sq ft
Surface Texture
Smooth
Sheen
Gloss
Flammability
Flammable
Paint Dispensing Style
Any Angle
Compatible Surface Material
Metal, Plastic, Wood
Finish Texture
No Texture
Container Type
Spray Can
Coating Application
Automotive Spray Paint
Use Location
Exterior, Interior
Features
Any-angle spray system allows you to cover hard-to-reach areas, Apply to a variety of surfaces - metal, plastic, wood and more, Delivers ultimate coverage, Dries fast
Includes
5 Spray Pattern Dial
Sub Brand
2X Automotive Enamel with Custom Spray 5-in-1

Description

Automotive Enamel Spray, Base Type Solvent, Color Family Clear, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Enamel, Color Clear, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Sub Brand 2X Automotive Enamel with Custom Spray 5-in-1, Paint Dispensing Style Any Angle, Coating Application Automotive Spray Paint, Container Type Spray Can, Dry Time 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.