Zoro Homepage

Automotive Enamel Spray, Solvent, Red

  • Mfr # 394898

  • Zoro # G815890510


product price: $9.99
/ea

Key Features

Container Size
12 oz
Net Weight
12 oz
Base Type
Solvent
Dry Time
48 hr
Resin Type
Acrylic Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394898
Zoro #
G815890510
UPC #
020066046583
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Net Weight
12 oz
Base Type
Solvent
Item
Automotive Enamel Spray
Color
Red
Dry Time
48 hr
Paint and Primer Finish
Gloss
Resin Type
Acrylic Enamel
Flammability
Flammable
Compatible Surface Material
Metal, Plastic, Wood
Coating Application
Automotive Spray Paint
Surface Texture
Smooth
Paint Dispensing Style
Any Angle
Container Type
Spray Can
Features
Any-angle spray system allows you to cover hard-to-reach areas, Apply to a variety of surfaces - metal, plastic, wood and more, Delivers ultimate coverage, Dries fast
Finish Texture
No Texture
Use Location
Exterior, Interior
Sheen
Gloss
Sub Brand
2X Automotive Enamel with Custom Spray 5-in-1
Includes
5 Spray Pattern Dial
Coverage Area
10 to 12 sq ft

Description

Automotive Enamel Spray, Base Type Solvent, Color Family Red, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Enamel, Color Red, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Sub Brand 2X Automotive Enamel with Custom Spray 5-in-1, Paint Dispensing Style Any Angle, Coating Application Automotive Spray Paint, Container Type Spray Can, Dry Time 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.