Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Enamel, White, 12 oz

  • Mfr # 252468

  • Zoro # G608370557


product price: $10.99
/ea

Key Features

Application Method
Spray
Color Family
Whites
Color
White
Container Size
12 Ounces
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252468
Zoro #
G608370557
UPC #
020066194079
Country of Origin
United States

Dimensions

Container Size
12 Ounces
Size
12 Oz

Details

Application Method
Spray
Color Family
Whites
Color
White
Finish
Gloss
Net Weight
12 Oz
Base Type
Solvent
Brand and Series
Rust-Oleum Automotive
Item
Automotive Enamel
Resin Type
Acrylic Modified Alkyd
Paint Sub-Brand
Stops Rust
Sheen
Gloss
Paint Dispensing Style
Upright
Sub Brand
Stops Rust
Coverage Area
8 to 10 sq ft
Finish Texture
Smooth
Compatible Surface Material
Metal
Application Temperature
50 to 90 degrees F
Standards
ANSI Z88.2, CERCLA - SARA Hazard Category, OSHA 1910.134, SARA Section 313
Dry Time
1 hr.
Dry Time Tack Free
20 min.
Spray Paints Item
Automotive Spray Paint
Coverage
10-12 sq. ft./can

Description

Automotive Enamel, Base Type Solvent, Color Family White, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 8 to 10 sq ft, Sub Brand Stops Rust, Paint Dispensing Style Upright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.