Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Filler Primer, Red, 11 oz.

  • Mfr # 249320

  • Zoro # G1963595


product price: $8.89
/ea

Key Features

Dry Time
30 min
Application Temperature
50 Degrees to 90 Degrees F
Dry Time Tack Free
20 min
Color Family
Reds
Container Size
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249320
Zoro #
G1963595
UPC #
020066188634
Country of Origin
United States

Dimensions

Container Size
11 oz
Maximum Dry Film Thickness
2.5 mil

Details

Item
Auto Body Filler Primer
Color
Red
Dry Time
30 min
Application Temperature
50 Degrees to 90 Degrees F
Dry Time Tack Free
20 min
Color Family
Reds
Coverage
8 to 12 sq ft
Dry Time Recoat
1 hr
Net Weight
11 oz
Standards
MIR Compliant, VOC Compliant
Finish
Flat
Features
Comfort Tip, Fills in Imperfections, Hi-Build Formula, Stops Rust Formula
Resin Type
Modified Alkyd
Base Type
Solvent
Container Type
Aerosol Can
Compatible Surface Material
Fiberglass, Metal, Wood
Shelf Life
5 yr
Minimum Application Temperature
50 Degrees F
Coating Application
Auto Body Filler Primer
Maximum Temperature Resistance
200 Degrees F
Maximum Application Temperature
90 Degrees F
Sub Brand
Stops Rust
Coverage Area
10 to 12 sq ft
Heat Resistant
No
Sheen
Flat
Dry Time to Recoat
After 10 min
Paint Dispensing Style
Inverted
VOC Compliant
Yes
Use Location
Exterior, Interior
Resistance Properties
Dry Heat-Resistant
Surface Texture
Rough
Finish Texture
Smooth

Description

Auto Body Filler Primer, Maximum Dry Film Thickness 2.5 mil, Coating Application Auto Body Filler Primer, Color Family Red, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Red, Container Size 11 oz, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat After 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.