
Automotive Premium Custom Chrome Lacquer Spray Paint, Red, 10 oz.
Mfr # 340561
Zoro # G302658159
product price: $13.89
/eaSold in multiples of 6 for $83.34
Key Features
Application Method
Spray
Finish
Metallic Gloss
Size
11 Oz
Brand and Series
Rust-Oleum Automotive
Spray Paints Item
Automotive Spray Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340561
Zoro #
G302658159
UPC #
20066430269
Country of Origin
United States
Dimensions
Size
11 Oz
Container Size
10 Ounces
Details
Application Method
Spray
Color
Red
Finish
Metallic Gloss
Brand and Series
Rust-Oleum Automotive
Spray Paints Item
Automotive Spray Paint
Application Temperature
50 to 90 degrees F
Dry Time
15 min.
Base Type
Solvent
Dry Time Tack Free
10 min.
Color Family
Red
Resin Type
Cellulose Acetate Butyrate
Description
Rust-Oleum Automotive Premium Custom Chrome Lacquer Spray Paint adds a fresh, on-trend look and shine to cars and vehicles. Ideal for multiple surfaces including metal, plastic, fiberglass, chrome and more. Great for auto accent projects such as wheels, interiors and striping. This lacquer-based formula dries to the touch in only 10 minutes and can be recoated any time. This one-step coating creates a stunning chrome effect without a base coat on smooth surfaces.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.