Zoro Homepage

Automotive Premium Custom Lacquer Spray Paint, Matte Rugged Black, 11 oz.

  • Mfr # 323350

  • Zoro # G902658153


product price: $13.49
/ea
Sold in multiples of 6 for $80.94

Key Features

Application Method
Spray
Size
11 Oz
Brand and Series
Rust-Oleum Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323350
Zoro #
G902658153
UPC #
020066372699
Country of Origin
United States

Dimensions

Size
11 Oz

Details

Application Method
Spray
Color
Rugged Black
Finish
Matte
Brand and Series
Rust-Oleum Automotive

Description

Rust-Oleum Automotive Premium Custom Lacquer Spray Paint adds a fresh, on-trend look to cars and vehicles. Ideal for multiple surfaces including metal, plastic, fiberglass, chrome and more. Great for auto accent projects such as rims, interiors, wheels and striping. This lacquer-based formula dries to the touch in only 20 minutes and can be recoated any time. This durable, long-lasting coating also offers excellent coverage and smudge resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.