Automotive Premium Custom Lacquer Spray Paint, Metallic Black Stainless Steel, 11 oz.

  • Mfr # 323354

  • Zoro # G302658142


product price:  $13.49
/ea
Sold in multiples of 6 for $80.94

Key Features

Application Method
Spray
Finish
Metallic
Size
11 Oz
Brand and Series
Rust-Oleum Automotive
Spray Paints Item
Automotive Spray Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323354
Zoro #
G302658142
UPC #
020066372736
Country of Origin
United States

Dimensions

Size
11 Oz
Container Size
11 Ounces

Details

Application Method
Spray
Color
Black Stainless Steel
Finish
Metallic
Brand and Series
Rust-Oleum Automotive
Spray Paints Item
Automotive Spray Paint
Resin Type
Acrylic
Dry Time Tack Free
20 min.
Dry Time
60 min.
Application Temperature
50 to 90 degrees F
Color Family
Black
Base Type
Solvent

Description

Rust-Oleum Automotive Premium Custom Lacquer Spray Paint adds a fresh, on-trend look to cars and vehicles. Ideal for multiple surfaces including metal, plastic, fiberglass, chrome and more. Great for auto accent projects such as rims, interiors, wheels and striping. This lacquer-based formula dries to the touch in only 20 minutes and can be recoated any time. This durable, long-lasting coating also offers excellent coverage and smudge resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.