Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Primer Sealer, Gray, 12 oz.

  • Mfr # 249321

  • Zoro # G0468492


product price: $9.59
/ea

Key Features

Color
Gray
Dry Time
30 min
Application Temperature
50 Degrees to 90 Degrees F
Dry Time Recoat
1 hr
Standards
MIR Compliant, VOC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249321
Zoro #
G0468492
UPC #
020066188641
Country of Origin
United States

Dimensions

Container Size
12 oz
Maximum Dry Film Thickness
2.5 mil

Details

Item
Auto Body Primer Sealer
Color
Gray
Dry Time
30 min
Application Temperature
50 Degrees to 90 Degrees F
Dry Time Recoat
1 hr
Standards
MIR Compliant, VOC Compliant
Color Family
Grays
Dry Time Tack Free
20 min
Finish
Flat
Net Weight
12 oz
Coverage
12 to 16 sq ft
Resin Type
Modified Alkyd
Base Type
Solvent
Features
Comfort Tip, Bonds Base Coats, Stops Rust Formula
Container Type
Aerosol Can
Sub Brand
Stops Rust
Dry Time to Recoat
After 10 min
Paint Dispensing Style
Inverted
Shelf Life
5 yr
Coverage Area
10 to 12 sq ft
Use Location
Exterior
Coating Application
Primer Sealer
Maximum Application Temperature
90 Degrees F
Maximum Temperature Resistance
200 Degrees F
Sheen
Flat
Compatible Surface Material
Fiberglass, Metal, Wood
Minimum Application Temperature
50 Degrees F
VOC Compliant
Yes
Surface Texture
Rough
Finish Texture
Smooth
Resistance Properties
Dry Heat-Resistant
Heat Resistant
No

Description

Auto Body Primer Sealer, Maximum Dry Film Thickness 2.5 mil, Coating Application Primer Sealer, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Gray, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat After 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.