Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Spray Primer, Light Gray, Flat, 12oz

  • Mfr # 384760

  • Zoro # G813041174


product price: $10.45
/ea
Sold in multiples of 6 for $62.70

Key Features

Compatible Surface Material
Smooth
Resin Type
Modified Alkyd
Coverage
10 to 12 sq ft
Base Type
Solvent
Dry Time
48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384760
Zoro #
G813041174
UPC #
020066025052
Country of Origin
United States

Details

Compatible Surface Material
Smooth
Resin Type
Modified Alkyd
Color
Light Gray
Coverage
10 to 12 sq ft
Base Type
Solvent
Dry Time
48 hr
Dry Time to Recoat
Before 1 hour and after 48 hours
Paint and Primer Finish
Flat
Paint Color Family
Gray
Net Weight
12 oz

Description

Prep your vehicle for a premium finish with Rust-Oleum Stops Rust Automotive Primer Spray. This primer provides a durable rust-inhibitive base for most automotive lacquers and enamels. Stops Rust Automobile Primer features a comfort tip with a wider finger pad to reduce fatigue caused by continuous spraying and the any-angle tip which allows you to spray at any angle. The Automobile Primer is fast drying and sandable for bare or lightly rusted surfaces.


  • Intuitive spray patterns that give the ultimate control when painting
  • Choose between 5 different spray patterns with twist of the dial
  • 360° any-angle spray technology
  • Custom spray 5-in-1 has a large finger pad to reduce finger fatigue
  • Works beautifully with most brands of automotive lacquers and enamels
  • Dries to the touch in 15-30 minutes, recoat within 1 hour or after 48 hours
  • Cleans up with mineral spirits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.