Zoro Homepage

Base Vapor Barrier Primer, Clear, Flat, 3 gal, 80 to 100 sq ft

  • Mfr # 278269

  • Zoro # G6034025


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Clears
Color
Clear
Finish
Flat
Size
3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278269
Zoro #
G6034025
UPC #
020066243432
Country of Origin
United States

Dimensions

Size
3 gal
Container Size
3 gal

Details

Item
Base Vapor Barrier Primer
Sub-Category
Epoxies
Color Family
Clears
Color
Clear
Finish
Flat
Resin Type
Amidoamine Converted Epoxy
Coverage
80 to 100 sq ft
VOC Content
VOC Free
Exposure Conditions
Mild to Moderate
Dry Time
12 hr
Dry Time Recoat
12 to 14 hr
Coating Type
Vapor Barrier
Paint Color Family
Clears
For Use With
Epoxy or Polyurea Top Coat, Mfr. No. 277500
Cure Time
24 hr
Application Method
Brush, Roller, Squeegee
Paint and Primer Sub Category
Primers
Application Temperature
36 to 90 Degrees F
Surface
Concrete
Base Type
Water
Standards
CERCLA - SARA Hazard Category, Sara Section 313
Dry Time to Recoat
12 to 14 hr
Use Location
Exterior, Interior
Activator, Base, Paint or Primer
Primer
Sub Brand
Concrete Saver
Container Type
Pail
Surface Texture
Rough
Maximum Application Temperature
80 Degrees F
Activator Required
Yes
Minimum Application Temperature
60 Degrees F
Sheen
Flat
UV Resistant
No
Surface Material
Concrete
Coverage Area
80 to 100 sq ft/gal
Resistance Properties
pH Resistant
Primer Required
Yes

Description

Base Vapor Barrier Primer, Base Type Water, Resin Type Amidoamine Converted Epoxy, Color Clear, Finish Flat, Size 3 gal, VOC Content VOC Free, Coverage 80 to 100 sq ft, Exposure Conditions Mild to Moderate, Dry Time 12 hr, Cure Time 24 hr, Application Temperature 50 Degrees to 80 Degrees F, For Use With Epoxy or Polyurea Top Coat, Mfr. No. 277500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.