Zoro Homepage

Base Vapor Barrier Primer, Clear, Flat, 59 oz, 250 sq ft/gal

  • Mfr # 277494

  • Zoro # G5906722


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Clears
Color
Clear
Finish
Flat
Size
59 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277494
Zoro #
G5906722
UPC #
020066241940
Country of Origin
United States

Dimensions

Size
59 oz
Container Size
59 oz

Details

Item
Base Vapor Barrier Primer
Sub-Category
Epoxies
Color Family
Clears
Color
Clear
Finish
Flat
Resin Type
Epoxy
Coverage
250 sq ft/gal
VOC Content
VOC Free
Exposure Conditions
Mild to Moderate
Dry Time
5 hr
Dry Time Recoat
5 to 8 hr
Coating Type
Floor Coating
Base Type
Water
Paint Color Family
Clears
For Use With
Epoxy or Polyurea Top Coat, Mfr. No. 278268
Paint and Primer Sub Category
Primers
Surface
Concrete
Standards
CERCLA - SARA Hazard Category, Sara Section 313
Application Method
Brush, Roller, Squeegee
Application Temperature
60 Degrees to 80 Degrees F
Cure Time
24 hr
Minimum Application Temperature
60 Degrees F
Surface Texture
Rough
Container Type
Pail
UV Resistant
No
Sub Brand
Concrete Saver
Activator, Base, Paint or Primer
Primer
Primer Required
Yes
Resistance Properties
pH Resistant
Dry Time to Recoat
5 to 8 hr
Coverage Area
250 sq ft/gal
Sheen
Flat
Maximum Application Temperature
80 Degrees F
Surface Material
Concrete
Use Location
Exterior, Interior
Activator Required
Yes

Description

Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter 1 in, Flange Type Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 3/4 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.