Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Black, Flat, 10 oz V2404830V

Black, Flat, 10 oz (Discontinued)

  • Mfr # V2404830V
  • Zoro # G309145379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2404830V
Zoro #
G309145379
UPC #
20020066000114
Country of Origin
United States

Details

Color
Black
Color Family
Blacks
Net Weight
10 oz
Sheen
Flat
Resin Type
Economical Enamel
Paint and Primer Finish
Flat

Description

Indoor and outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.