
Rust-Oleum
Spray Paint, Black, Semi-Gloss, 12 oz
Mfr # 1909-830
Zoro # G205301299
product price: $10.55
/eaSold in multiples of 6 for $63.30
Key Features
- Color Black
- Color Family Black
- Net Weight 12 oz
- Sheen Semi-Gloss
- Application Method Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Rust-Oleum
- MFR # 1909-830
- Zoro # G205301299
- UPC # 020066190989
- Country of Origin United States
- Category Spray Paint
Dimensions
| Container Size | 12 oz. |
Details
| Item | Spray Paint |
| Color | Black |
| Color Family | Black |
| Net Weight | 12 oz |
| Sheen | Semi-Gloss |
| Application Method | Spray |
| Exposure Conditions | Indoor use only |
| Resin Type | vinyl paint resins |
| Paint and Primer Finish | Semi-Gloss |
| Finish Texture | Semi-Gloss |
| Compatible Surface Material | vinyl or fabric car and boat seats, dashboards, upholstery, luggage, furniture, sports equipment |
Description
Rust-Oleum Specialty Vinyl Spray restores color and gloss. Ideal for vinyl or fabric car and boat seats, dashboards, upholstery, luggage, furniture, sports equipment and more. Contains actual vinyl for maximum flexibility.
- • Fast-drying
- • Made with actual vinyl paint resins
- • Apply a heavy first coat (it will appear wet)
- • Durable paint provides permanent color to any vinyl surface
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.