Zoro Homepage
This item is Discontinued.
Rust-Oleum Black, Semi-Gloss, 12 oz 211338

Black, Semi-Gloss, 12 oz (Discontinued)

  • Mfr # 211338
  • Zoro # G805301019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211338
Zoro #
G805301019
UPC #
20066127602
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Blacks
Color
Black
Paint and Primer Finish
Semi-Gloss
Net Weight
12 oz
Paint and Primer Surface Material
Plastic, Fiberglass, Vinyl
Application Method
Spray

Description

Rust-Oleum For Plastic Spray Paint was created to be used on a wide range of plastic resins including polypropylene polystyrene resin PVC fiberglass and vinyl. Use on both interior and exterior items without the need for specialty priming beforehand. Spot test polyethylene surfaces before full use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.