Zoro Homepage

Blast Ceramic Spray Coating, 24 Oz

  • Mfr # 381702

  • Zoro # G614632168


product price: $15.59
/ea
Sold in multiples of 6 for $93.54

Key Features

Container Type
Bottle with Garden Hose Attachment
Size
24 oz
For Use With
Vehicle surfaces
Features
Glossy slick surface, Sheds water and repels dirt, No rubbing or buffing required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381702
Zoro #
G614632168
UPC #
020066020798
Country of Origin
United States

Dimensions

Size
24 oz

Details

Container Type
Bottle with Garden Hose Attachment
For Use With
Vehicle surfaces
Features
Glossy slick surface, Sheds water and repels dirt, No rubbing or buffing required

Description

Wipe New BLAST Ceramic Spray Coating is a quick and easy way to deliver a spectacular shine and protective coating to your vehicles finish in minutes! This water shedding, hydrophobic formula helps keep your vehicle cleaner, longer. It is applied by using the dual action sprayer selected specifically for use with this formula. BLAST Ceramic Spray Coating is extremely easy to use and time saving for when you want a quick shine.


  • •Delivers high gloss, slickness and protection
  • •Hydrophobic coating sheds water and repels dirt
  • •Coat, rinse & dry – no rubbing or buffing required
  • •Helps accelerate dry time and reduces water spotting
  • •Easily attach to your garden hose to spray on car

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.