Spray Paint, Brass Metallic, Metallic, 11 oz

  • Mfr # 1936830

  • Zoro # G7772259


product price:  $7.49
/ea

Key Features

Color
Brass Metallic
Color Family
Metallic
Net Weight
11 oz
Sheen
Metallic
Paint and Primer Finish
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1936830
Zoro #
G7772259
UPC #
20066193683
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Spray Paint
Color
Brass Metallic
Color Family
Metallic
Net Weight
11 oz
Sheen
Metallic
Paint and Primer Finish
Metallic
Finish Texture
Bright Reflective Finish
Compatible Surface Material
wood, metal, plaster, masonry, unglazed ceramic

Description

Creates a brilliant metallic finish that is both durable and protective for all indoor and outdoor surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.