Zoro Homepage

Bronze, Oil Rubbed Bronze, Oil, 11 oz

  • Mfr # 249131

  • Zoro # G106435734


product price: $13.65
/ea
Sold in multiples of 6 for $81.90

Key Features

Color
Bronze
Color Family
Bronze
Net Weight
11 oz
Sheen
Oil Rubbed Bronze
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249131
Zoro #
G106435734
UPC #
20066187859
Country of Origin
China

Dimensions

Container Size
11 oz

Details

Color
Bronze
Color Family
Bronze
Net Weight
11 oz
Sheen
Oil Rubbed Bronze
Base Type
Oil
Dry Time
30 minutes
Application Method
Spray
Exposure Conditions
interior / exterior environments
Compatible Surface Material
wood, metal, plastic, fiberglass, concrete and more

Description

Rust-Oleum Universal Metallic Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.


  • • Superior rust and corrosion resistant for enhanced durability
  • • Ideal for interior/exterior surfaces on wood, metal, plastic, fiberglass, concrete and more
  • • Oil-based formula that provides excellent resistance to fading and chipping
  • • Paint and Primer in 1- dries to the touch in 30 minutes
  • • One universal coating for diverse substrates
  • • Fast, efficient coverage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.