Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Paint, Satin, Black (100 Voc), Quart

  • Mfr # 353589

  • Zoro # G411897463


product price: $58.75
/ea
Sold in multiples of 2 for $117.50

Key Features

For Use On Surface Material
Metal, Wood
Finish
Satin
Size
Quart
Color
Black
VOC Content
100 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353589
Zoro #
G411897463
UPC #
020066456221
Country of Origin
United States

Dimensions

Size
Quart

Details

Item
Brush Paint
For Use On Surface Material
Metal, Wood
Finish
Satin
Color
Black
VOC Content
100 g/L
Dry Time
5 to 9 hr
Application Method
Brush
Resin Type
Oil modified Alkyd
Exposure Conditions
Exterior, Interior
Paint Color Family
Black
Paint Base Type
Solvent
Dry Time Tack Free
2 to 4 hr
Standards
MIR COMP

Description

Stops Rust Brush Paint, Black Satin Quart 100 VOC


  • Superior rust prevention which provides lasting protection and beauty for projects
  • Ideal on interior/exterior surfaces such as metal, wood, ceramic and more
  • Oil based, corrosion-resistant enamel offers superior coverage and durability
  • Clean brush, roller and other tools with mineral spirits

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.