Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Transformations Basics Cabinet and Trim Paint , Cadet Gray, Semi-Gloss, 1 Quart

  • Mfr # 372009

  • Zoro # G522415112


product price: $19.99
/ea
Sold in multiples of 4 for $79.96

Key Features

Dry Time Tack Free
1 hr
Cure Time
7-10 days
Application Temperature
50°F to 90°F
Paint Base Type
Water
Size
1 qt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372009
Zoro #
G522415112
UPC #
020066495985
Country of Origin
United States

Dimensions

Size
1 qt.

Details

Dry Time Tack Free
1 hr
Item
Cabinet and Trim Paint
Cure Time
7-10 days
Application Temperature
50°F to 90°F
Paint Base Type
Water
Color
Cadet Gray
Paint Color Family
Gray
Coverage
100 sq ft/qt
Application Method
Brush, Roller, Pad Applicator, or Sprayer
For Use On Surface Material
Cabinets, Vanities, Furniture, and Trim
VOC Content
Less than 50-g/l
Finish
Semi-Gloss

Description

Cabinet Transformations Basics Cabinet and Trim Paint is an easy-to-use paint that will transform outdated cabinets, vanities, furniture, and trim. It is formulated to provide a beautiful and durable finish. Basics provides an easy-to-clean surface that resists dirt, grime, and mildew. This product can also withstand household chemicals, making it ideal for kitchens, bathrooms, laundry rooms and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.