Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Transformations Basics Cabinet and Trim Paint , Pure White, Semi-Gloss, 1 Quart

  • Mfr # 372007

  • Zoro # G322415060


product price: $20.35
/ea
Sold in multiples of 4 for $81.40

Key Features

Paint Color Family
White
Application Method
Brush, Roller, Pad Applicator, or Sprayer
Cure Time
7-10 days
Coverage
100 sq ft/qt
For Use On Surface Material
Cabinets, Vanities, Furniture, and Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372007
Zoro #
G322415060
UPC #
020066495978
Country of Origin
United States

Dimensions

Size
1 qt.

Details

Paint Color Family
White
Application Method
Brush, Roller, Pad Applicator, or Sprayer
Cure Time
7-10 days
Coverage
100 sq ft/qt
For Use On Surface Material
Cabinets, Vanities, Furniture, and Trim
VOC Content
Less than 50-g/l
Paint Base Type
Water
Finish
Semi-Gloss
Color
Pure White
Application Temperature
50°F to 90°F
Dry Time Tack Free
1 hr
Item
Cabinet and Trim Paint

Description

Cabinet Transformations Basics Cabinet and Trim Paint is an easy-to-use paint that will transform outdated cabinets, vanities, furniture, and trim. It is formulated to provide a beautiful and durable finish. Basics provides an easy-to-clean surface that resists dirt, grime, and mildew. This product can also withstand household chemicals, making it ideal for kitchens, bathrooms, laundry rooms and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.