Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Transformations Kit, Forbidden Forest, Satin

  • Mfr # 393607

  • Zoro # G422415069


product price: $61.15
/ea

Key Features

Finish
Satin
Application Temperature
50-90 Degrees F
Cure Time
7 days
Coverage
Up to 100 sq ft/gal
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393607
Zoro #
G422415069
UPC #
020066038397
Country of Origin
United States

Details

Finish
Satin
Application Temperature
50-90 Degrees F
Color
Forbidden Forest
Cure Time
7 days
Item
Cabinet Paint Kit
Coverage
Up to 100 sq ft/gal
Paint Base Type
Water
Paint Color Family
Green
Dry Time Tack Free
2 hours
VOC Content
Less than 50-g/l

Description

Rust-Oleum Cabinet Transformations Kit is a revolutionary do-it-yourself kitchen cabinet paint coating system that completely changes the dated or worn look of your cabinets for a fraction of the cost of purchasing new ones. Create the look of hand-crafted cabinetry in your kitchen or bathroom without the downtime or mess associated with cabinet replacement. Easy-to-use cabinet paint requires no stripping, sanding or priming.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.