Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Transformations Kit, Pure White, Satin

  • Mfr # 392915

  • Zoro # G322415077


product price: $61.15
/ea

Key Features

Cure Time
7 days
Coverage
Up to 100 sq ft/gal
Dry Time Tack Free
2 hours
Application Temperature
50-90 Degrees F
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392915
Zoro #
G322415077
UPC #
020066037130
Country of Origin
United States

Details

Cure Time
7 days
Coverage
Up to 100 sq ft/gal
Dry Time Tack Free
2 hours
Item
Cabinet Paint Kit
Application Temperature
50-90 Degrees F
Paint Base Type
Water
VOC Content
Less than 50-g/l
Paint Color Family
White
Color
Pure White
Finish
Satin

Description

Rust-Oleum Cabinet Transformations Kit is a revolutionary do-it-yourself kitchen cabinet paint coating system that completely changes the dated or worn look of your cabinets for a fraction of the cost of purchasing new ones. Create the look of hand-crafted cabinetry in your kitchen or bathroom without the downtime or mess associated with cabinet replacement. Easy-to-use cabinet paint requires no stripping, sanding or priming. White tint base provides 14 color choices for a custom look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.