Shop RUST-OLEUM
See all product information
Create Account
Cabinet Transformations Satin Tint Base Deep-Tone Base Cabinet Refinishing System Interio, PK2
- Mfr # 380390
- Zoro # G809760621
product price:
$
68.25
/pk of 2, $34.13/ea
Sold in multiples of 2 pks for
$136.50
Key Features
Color
Bold
Resin Type
Styrene Acrylic
Finish
Satin
Size
1 qt
Application Method
Brush, Roller, Scrub
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380390
- Zoro #
- G809760621
- UPC #
- 20066019570
- Country of Origin
- United States
- Color
- Bold
- Resin Type
- Styrene Acrylic
- Finish
- Satin
- Application Method
- Brush, Roller, Scrub
- VOC Content
- 50 g/L
- Exposure Conditions
- Interior
- Dry Time Recoat
- 2 hr
- Cure Time
- 24 hr
Dimensions
- Size
- 1 qt
Description
Rust-Oleum Cabinet Transformations complete coating kit upgrades the look and appearance of worn cabinets. This new and improved formula requires no de-glossing, sanding, stripping or priming. Perfect for kitchen cabinets, bathroom vanities and furniture.
- • Covers up to 20 linear feet
- • Easy two step application
- • Water based formula offers excellent wear and stain resistance
- • Easy to use, no special skills required
- • Create the look of hand crafted cabinetry
- • Full use of cabinets and furniture after 24 hours
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.