Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Transformations Satin White Tint Base Cabinet Refinishing System Interior 1 qt, 2PK

  • Mfr # 374678

  • Zoro # G609760852


product price: $64.25
/pk 2, $32.13/ea
Sold in multiples of 2 for $128.50

Key Features

Finish
Satin
Size
1 qt
Resin Type
Styrene Acrylic
Dry Time Recoat
2 hr
Application Method
Brush, Roller, Scrub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374678
Zoro #
G609760852
UPC #
20066204211
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Cabinet Refinishing System
Color
White
Finish
Satin
Resin Type
Styrene Acrylic
Dry Time Recoat
2 hr
Application Method
Brush, Roller, Scrub
VOC Content
50 g/L
Exposure Conditions
Interior

Description

Rust-Oleum Cabinet Transformations Complete Coating Kit upgrades the look and appearance of worn cabinets. This new and improved formula requires No de-glossing sanding stripping or priming. Perfect for kitchen cabinets bathroom vanities and furniture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.