Zoro Homepage

Ceramic Boost Hybrid Sealant, 22 Oz

  • Mfr # 381404

  • Zoro # G814632166


product price: $11.79
/ea
Sold in multiples of 6 for $70.74

Key Features

Container Type
Spray Bottle
Full Cure Time
12 hours
Features
Single coat delivers an exceptional shine, Maximum durability, Helps reduce build-up, Easy to use
For Use With
Vehicle surfaces
Size
22 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381404
Zoro #
G814632166
UPC #
020066020637
Country of Origin
United States

Dimensions

Size
22 oz

Details

Container Type
Spray Bottle
Full Cure Time
12 hours
Features
Single coat delivers an exceptional shine, Maximum durability, Helps reduce build-up, Easy to use
For Use With
Vehicle surfaces

Description

Wipe New Ceramic Boost Hybrid Sealant delivers a brilliant, vivid shine and helps protect against rain, snow and the suns harsh UV rays. It uses a ceramic enhanced formula to produce premium shine, extended durability and long-lasting protection. Hydrophobic performance exhibits excellent water beading and helps reduce build-up of dirt and dust, making future cleaning easier. This unique formula can be used to boost shine and protection of previously applied waxes or as a standalone sealant to keep your car looking like new.


  • •Exceptional shine, durability and protection
  • •Excellent water beading properties
  • •Additional coats increases shine and protection
  • •Easy to use, non-streaking formula

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.