Zoro Homepage

Ceramic Glass Cleaner & Repellent, 22 Oz

  • Mfr # 387741

  • Zoro # G714632174


product price: $5.99
/ea
Sold in multiples of 6 for $35.94

Key Features

Size
22 oz
Container Type
Spray Bottle
Features
Stunning clarity, Repels rain, sleet, & snow, Removes hazy film, Easy to use
For Use With
Automotive glass surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387741
Zoro #
G714632174
UPC #
020066031299
Country of Origin
United States

Dimensions

Size
22 oz

Details

Container Type
Spray Bottle
Features
Stunning clarity, Repels rain, sleet, & snow, Removes hazy film, Easy to use
For Use With
Automotive glass surface

Description

Wipe New Ceramic Glass Cleaner & Repellent is a powerful 2-in-1 formula that cleans the toughest dirt from your car windows and mirrors and helps repel rain, snow & sleet. This professional grade formula delivers streak-free clarity.


  • •Easily cleans dirt, fingerprints, tree sap, bird droppings, bugs, and dog slobber from glass
  • •Removes the hazy film that forms on the inside of your windshield
  • •The ceramic formula delivers hydrophobic properties to help keep your glass cleaner, longer
  • •Makes all glass and mirrors sparkle
  • •Does not leave behind any residue, streaks, or hazy film
  • •Ammonia free formula is suitable for tinted windows

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.