Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Interior Detailer, 22 Oz

  • Mfr # 381703

  • Zoro # G614632175


product price: $9.59
/ea
Sold in multiples of 6 for $57.54

Key Features

Container Type
Trigger Spray Bottle
Size
22 oz
Features
Ceramic protection, UV inhibitors, Clean fresh scent, Restores original color and appearance
Full Cure Time
1 hour
For Use With
Vehicle interior surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381703
Zoro #
G614632175
UPC #
020066020804
Country of Origin
United States

Dimensions

Size
22 oz

Details

Container Type
Trigger Spray Bottle
Features
Ceramic protection, UV inhibitors, Clean fresh scent, Restores original color and appearance
Full Cure Time
1 hour
For Use With
Vehicle interior surface

Description

Wipe New Ceramic Interior Detailer is a multi-purpose interior detailer that cleans, shines, conditions and protects in a single step. The advanced formula is easy to use and works great on both newer vehicle interiors and older, neglected interiors.


  • •Everyday clean without greasy build-up
  • •Restores original color & appearance to faded surface
  • •Ceramic protection
  • •Cleans fingerprints, food, liquid spills, dirt and dust
  • •Lanolin Technology helps condition surface
  • •Clean, fresh scent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.