Zoro Homepage

Ceramic Liquid Wax, 16 Oz

  • Mfr # 381385

  • Zoro # G014632171


product price: $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Size
16 oz
Features
Enhanced shine, reflectivity, and improved depth of color, Removes haze and fills in swirl marks, Excellent UV protection, Easy to use
For Use With
Vehicle surfaces
Full Cure Time
1 hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381385
Zoro #
G014632171
UPC #
020066020606
Country of Origin
United States

Dimensions

Size
16 oz

Details

Features
Enhanced shine, reflectivity, and improved depth of color, Removes haze and fills in swirl marks, Excellent UV protection, Easy to use
For Use With
Vehicle surfaces
Full Cure Time
1 hour

Description

Wipe New Ceramic Liquid Wax is a ceramic infused formula that provides maximum shine and a highly reflective finish. It is an easy to use liquid wax that intensifies color while leaving a high gloss shine on your vehicles finish. This durable coating helps resist build-up of dirt and dust and helps protect your vehicles paint from harsh UV rays.


  • •Delivers maximum shine and a highly reflective finish
  • •Polishing agents help fill-in minor swirl marks
  • •Excellent UV protection
  • •Easy to use – wipe on, wipe off. No buffing
  • •Boosts the overall depth of color to give the finish a 3-dimensional shine

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.