Zoro Homepage

Ceramic Trim Restore, 8 Oz

  • Mfr # 381705

  • Zoro # G514632176


product price: $9.79
/ea
Sold in multiples of 6 for $58.74

Key Features

Size
10 oz
Application
Automotive exterior trim
Full Cure Time
1 hour
Container Type
Aerosol Bottle
Features
Restores original color & shine, Prevents future fading and discoloration, Fast drying and no greasy residue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381705
Zoro #
G514632176
UPC #
020066020828
Country of Origin
United States

Dimensions

Size
10 oz

Details

Application
Automotive exterior trim
Full Cure Time
1 hour
Container Type
Aerosol Bottle
Features
Restores original color & shine, Prevents future fading and discoloration, Fast drying and no greasy residue

Description

Wipe New Ceramic Trim Restore brings back the fresh, like-new appearance to dull, faded trim. It revives and renews the original color and shine to uncoated exterior vinyl and plastic trim while ceramic protection ensures long lasting durability. Easy-to-use precision spray application provides even coverage and dries to the touch, leaving your trim with a rich, satin shine.


  • •Restores original color and shine while enhancing the overall appearance
  • •Durable ceramic protection prevents future fading and discoloration
  • •No messy liquids or gels – the precision spray pattern is applied directly to the trim
  • •Fast drying formula – just spray and walk away

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.