Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chalkboard Paint, Matte Black, Quart Can, 4PK

  • Mfr # 301450

  • Zoro # G716009561


product price: $114.99
/pk 4, $28.75/ea
Free Shipping & Returns

Key Features

Paint Color Family
Black
For Use On Surface Material
Glass, Hardboard, Metal, Paperboard, Terra Cotta, Wood
Coverage
95 to 120 sq ft
Dry Time
30 min (Touch); 3 days (Full Cure)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301450
Zoro #
G716009561
UPC #
-
Country of Origin
United States

Dimensions

Size
Quart

Details

Paint Color Family
Black
For Use On Surface Material
Glass, Hardboard, Metal, Paperboard, Terra Cotta, Wood
Coverage
95 to 120 sq ft
Dry Time
30 min (Touch); 3 days (Full Cure)
Color
Black
Item
Specialty Paints & Primers

Description

Rust-Oleum Chalkboard is an ultra-hard, scratch-resistant finish that allows you to create a unique writable-erasable surface. Ideal for use on doors, tables, cabinets, picture frames, flower pots and more. Can be applied to wood, metal, glass, terra cotta, paperboard, and hardboard. It is also great for resurfacing ping pong tables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.