
Chalked Decorative Glaze, Aged Glaze, 1 Qt
Mfr # 315881
Zoro # G816483698
product price: $26.77
/eaSold in multiples of 2 for $53.54
Key Features
Finish
Matte
Coverage
150-200 sq. ft./qt.
Paint Color Family
Beige
Application Temperature
50 to 95°F
Application Method
Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315881
Zoro #
G816483698
UPC #
20066347529
Country of Origin
United States
Details
Finish
Matte
Coverage
150-200 sq. ft./qt.
Item
Chalked Glaze
Paint Color Family
Beige
Application Temperature
50 to 95°F
Application Method
Brush
For Use On Surface Material
Wood, laminate, melamine or meta
Cure Time
8 hrs
Color
Aged Glaze
Dry Time
2 hrs
Paint Sub-Brand
Chalked Decorative Glaze
Description
Rust-Oleum Chalked Decorative Glaze allows you to add a custom antiqued finish to any Chalked painted surface. This semi-transparent Decorative Glaze has good workability, allowing you to customize a handcrafted final look. It enhances the details of brush strokes, wood grain, corners, crevices and more. This glaze is ideal for Chalked painted surfaces on wood, laminate, melamine or metal surfaces.
- Apply over any Chalked surface for a custom antique glazed finish
- Decorative top coat is easy to use to compliment warm color tones
- Semi transparent glaze accents the beauty of surface details
- Low odor, water-based formula cleans up with soap and water
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.