Zoro Homepage

Chalked Decorative Glaze, Smoked Glaze, 1 Qt

  • Mfr # 315883

  • Zoro # G316483716


product price: $26.99
/ea
Sold in multiples of 2 for $53.98

Key Features

Cure Time
8 hrs
Paint Color Family
Gray
Coverage
150-200 sq. ft./qt.
Application Method
Brush
Application Temperature
50 to 95°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315883
Zoro #
G316483716
UPC #
20066347536
Country of Origin
United States

Details

Color
Smoked Glaze
Cure Time
8 hrs
Paint Color Family
Gray
Coverage
150-200 sq. ft./qt.
Application Method
Brush
Application Temperature
50 to 95°F
Item
Chalked Glaze
Finish
Matte
For Use On Surface Material
Wood, laminate, melamine or meta
Dry Time
2 hrs
Paint Sub-Brand
Chalked Decorative Glaze

Description

Rust-Oleum Chalked Decorative Glaze allows you to add a custom antiqued finish to any Chalked painted surface. This semi-transparent Decorative Glaze has good workability, allowing you to customize a handcrafted final look. It enhances the details of brush strokes, wood grain, corners, crevices and more. This glaze is ideal for Chalked painted surfaces on wood, laminate, melamine or metal surfaces.


  • Apply over any Chalked surface for a custom antique glazed finish
  • Decorative top coat is easy to use to compliment warm color tones
  • Semi transparent glaze accents the beauty of surface details
  • Low odor, water-based formula cleans up with soap and water

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.